Plug-TCE.1/4

Order Code: ZT1595530S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

TCE. Plugs, with hexagon socket, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Plug-TCE.1/4
  • MFR Part No.
    TCE.1/4
  • Diameter
    20mm
  • h
    9
  • L
    12
  • Tightening Torque
    3Nm
  • Weight
    3g
  • s
    6
  • D
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome