0
1

Plug-TCE.3/4

Order Code: ZT1595481S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

TCE. Plugs, with hexagon socket, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Plug-TCE.3/4
  • MFR Part No.
    TCE.3/4
  • Diameter
    32mm
  • Weight
    13g
  • h
    12
  • D
    32
  • L
    16.5
  • s
    12
  • Tightening Torque
    3�5Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome