Standard 1in-11 BSP lb T12 - 6070020141

Order Code: ZT5404554S

£69.99 Inc VAT (20%)


Description

1" BSP Parallel Male, Quick Oil, Standard Drain Plug, Brass, Viton Seal, Working Temperature -20┬░C to 200┬░C, Femco

Specifications for Standard 1in-11 BSP lb T12 - 6070020141
  • Material
    Brass
  • Product Type
    Industrial