Timing Tool VW Audi Engine 4.0 Fsi Tfsi A6 A8 S6 Bentley OEM T40264

Order Code: ZT3740267S

£133.99 Inc VAT (20%)


Description

Timing tool set for chain driven Audi 4.0L TFSI V8 petrol engine with direct injection. Specially designed to lock engine in correct position while working on camshaft drive chain adjustment or replacement. Recommended use with camshaft holding/turning tool (ASTA A-CUP84) Supplied in handy storage case.
Make & models:

Audi
- A8 (2012-2018)
- RS6 (2012-2018)
- RS7 (2012-2018)
- S6 (2012-2018)
- S7 (2012-2018)
- S8 (2012-2018)

Engine codes:

- 4.0 TFSI - CEUA, CEUC, CGTA, CRDB, CTFA, CTGA, CTGE, CWUB, CWUC, DDTA

Set includes:

1. Camshaft locking tool
2. Camshaft locking tool
3. Camshaft locking tool

OEM:

1. T40264/1
2. T40264/1/2
3. T40264/3

Other OEM:

2. T40264/2A

Fuel type:

Petrol

Drive:

Chain

See full description
Specifications for Timing Tool VW Audi Engine 4.0 Fsi Tfsi A6 A8 S6 Bentley OEM T40264
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome