0
1

TT100G General Purpose Drip Tray with Removable Grid Sump - 100 Litre Capacity

Order Code: ZT3141572S

£119.99 Inc VAT (20%)


Description

Manufactured from polypropylene for broad chemical compatibility this drip tray is ideal for day to day use such as storing small containers at dosing points or in a maintenance area. The 4 grids keep the base of any containers out of spilt liquid and because it nests well this drip tray takes up less space when being stored or transported.

Features & Benefits
- Dimensions: 1000mm x 1000mm x 120mm
- Sump Capacity: 100 Litre
- Product Weight: 4kg
- UDL: Non Applicable
- Manufactured in the UK from Recycled Polypropylene

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for TT100G General Purpose Drip Tray with Removable Grid Sump - 100 Litre Capacity
  • Material
    Recycled Polypropylene
  • Product Type
    Drip Tray
  • Tool Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome