0
1

TT28 General Purpose Drip Tray with A Smooth Profile Sump - 28 Litre Capacity

Order Code: ZT3141564S

£31.99 Inc VAT (20%)


Description

This polypropylene tray is ideal for many applications from battery storage, to the storage of drums at a chemical dosing point or catching leaks from vehicles, plant & machinery.

Features & Benefits
- Dimensions: 645mm x 490mm x 120mm
- Sump Capacity: 28 Litre
- Product Weight: 1.3kg
- UDL: Non Applicable
- Manufactured in the UK from Recycled Polypropylene

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for TT28 General Purpose Drip Tray with A Smooth Profile Sump - 28 Litre Capacity
  • Product Type
    Drip Tray
  • Material
    Recycled Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome