Air Vacuum Dent Puller Set

Order Code: ZT3740902S

£143.99 Inc VAT (20%)


Description

Professional air vacuum dent puller set specially designed to enable the user to pull out dents in car body panels without damage to the paint work. Once the dent puller is connected to the air supply and the suction pad to the vehicles dented panel, a vacuum is created between the suction pad and the vehicle body allowing the slide hammer to be used to pull out the dent. Supplied in carry case.
Set includes:

- Suction pad - 75mm, 100mm, 125mm
- Hook - 90mm
- Air inlet - 1/4"
- Working pressure - 90psi (6.2 bar)
- Overall length - 590mm

See full description
Specifications for Air Vacuum Dent Puller Set
  • Overall Length
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome