0
1
2

Front Axle Hub Nut Socket 3/4"D - for DAF 12 Tonne (LF45)

Order Code: ZT2116736S

£79.99 Inc VAT (20%)


Description

A hub locknut socket for front axles on DAF LF45 vehicles; 3/4" drive. Application: Front of DAF 12 tonne (LF45)4 teeth profile. Teeth: 14.3mm x 4.0mm x 11.8mm deep ID: 66.5mm; OD: 75.1mm 3/4"D

Specifications for Front Axle Hub Nut Socket 3/4"D - for DAF 12 Tonne (LF45)
  • Product Type
    Hub Nut Socket
  • Drive Size
    3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome