A hub locknut socket for rear axles on DAF LF45 vehicles; 3/4" drive. Application: Rear of DAF 12 tonne (LF45).6 teeth profile. Teeth: 10.45mm x 5.89mm x 19.98mm deep. ID: 86.5mm, OD: 98.2mm. For front axle nut, please see Laser Part No. 7375.