Warning Triangle
0
1
2

Warning Triangle

Order Code: ZT1120546XCopy

£5.99 Inc VAT (20%)
£7.4920% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Manufactured from ABS plastic. This simple folding design combines a sturdy four footed base with its rubber grip feet and a high visibility interlocking triangle conforming to European Standard ECE R27 and tested to E1 specifications. Supplied in a low profile plastic carrying case.
Triangle dimensions: 440mm (each side).
Triangle height: 380mm.

Specifications for Warning Triangle
  • Product Dimensions
    380x440x440mm
  • Material
    Plastic
  • MFR Part No.
    YJ-D8
  • Product Type
    Warning Triangle
  • Standards Met
    European Standard ECE R27
    Tested to E1 specifications
  • Additional Features
    Folding design
    Four footed base
    Rubber grip feet