0
1

10W/40 Semi Synthetic Engine Oil 5L

Order Code: ZT1120608X

£17.39 Inc VAT (20%)
£19.9913% off
QuantityPriceDiscount
1 - 4£17.390%
5 - 9£16.694%
10 - 19£16.008%
20 +£15.3012%


Description

Solent lubricant Supergrade FS2™ refined mineral oil with special multifunctional synthetic additives:
For all petrol, diesel and LPG cars, vans and lorries.
For multi valve, fuel injected and turbo charged performance vehicles.
Can be mixed with other oils.
Assists easy engine starting in cold weather.
Assists in reducing fuel consumption.
Gives far greater protection against engine wear than non-synthetic oil.
Excellent lubricity in all conditions.
Excellent sludge control in "stop-start" urban motoring conditions.
Affords high protection at motorway speeds Increased oil change intervals - change your oil less often.
Meets the performance level requirements for: API/SL/CH-4; Mercedes Benz 227.5; 229.1; 228.0/1; VW 501:01; 505.00, MAN 270/271.

See full description
Specifications for 10W/40 Semi Synthetic Engine Oil 5L
  • Grade
    10W/40
  • Application
    4 stroke
  • Product Type
    Engine Oil
  • Fuel Type
    Petrol
    Diesel
    LPG
  • Container Size
    5L
  • Standards Met
    MAN 270/271
    VW 501:01; 505.00
    Mercedes Benz 227.5; 229.1; 228.0/1
    API/SL/CH-4
  • Additional Features
    Assists easy engine starting in cold weather
    Assists in reducing fuel consumption
    Can be mixed with other oils
    Excellent sludge control

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome