2001E Engine Oil Treatment - 250ml

Order Code: ZT1219516X

£8.99each Inc VAT (20%)
£107.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

Revitalise your engine with MOLYSLIP 2001 E engine oil supplement, a cutting-edge solution for peak performance and longevity. Formulated with a colloidal suspension of molybdenum disulphide and additives in high-quality mineral lubricating oil, this product maximises engine efficiency. Ideal for automotive enthusiasts, it acts as a protective barrier, reducing friction and wear while fortifying the lubricating oil.

Features and Benefits
• Reduces wear of piston rings, cylinders, valves and bearings
• Lowers the working temperature of the oil
• Protects against lubricant starvation
• Protects against corrosion
• Increases reliability, reduces maintenance, overhauls and expenditure on replacements

Typical Applications
• Automotive

See full description
Specifications for 2001E Engine Oil Treatment - 250ml
  • Container Size
    0.25L
  • Product Type
    Engine Oil Treatment
  • MFR Part No.
    M500010
  • Additional Features
    Protects against corrosion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome