0
1
2
3
4

Anti-fatigue Mat

Order Code: ZT2116545S

£41.99 Inc VAT (20%)


Description

Anti-fatigue matting, ideal for use on assembly lines, workstations, quality inspection areas, service counters, food preparation and bar areas plus home workshops. Optimised cushioning, proven to reduce feet pressure by 54.86%, for improved comfort and productivity. Textured (ribbed) top surface insulates standing workers against the effects of cold flooring and there are bevelled edges and an anti-slip backing for safety. Waterproof, oil resistant and UL94 flame retardant, designed for professional workplace use, also meets Reach, RoHS, PAH, EN71 requirements. Size: 600mm x 900mm x 16mm.Reduces body strain and foot pressure for improved workplace comfort & productivity. Anti slip, bevelled edges for safety. Meets Reach, RoHS, PAH, EN71.

See full description
Specifications for Anti-fatigue Mat
  • Size
    600mm x 900mm x 16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome