0
1
2
3
4
5
6

Car Ramps - Low Rise

Order Code: ZT2116103S

£56.99 Inc VAT (20%)
£59.995% off


Description

These low rise car ramps are intended for use on lowered, sports, and race cars to allow for access for a trolley jack. The honeycomb surface provides grip and prevents a build up of moisture under the tyres, this also makes them lightweight, easy to store. They are also ideal for using to help get a car up and over a high curb. Manufacturerd from Polypropylene (PP).Size: 700(l) x 200(w) x 70mm(h), with 80mm end stop. Capacity 5000kg per pair. Ideal for low sports cars to get access for trolley jacks, light and easy to store.

See full description
Specifications for Car Ramps - Low Rise
  • Length
    700mm
  • Height
    70mm
  • Product Type
    Car Ramps
  • Material
    Polypropylene
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome