Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
Edge 5W-40 A3/B4 1L Oil - 15C4AF
By Castrol
Order Code:
ZT5363173S
£15.39
Inc VAT (20%)
1
Add to basket
Get it in
22-27
working days
Available
GBP
15.39
https://www.zoro.co.uk/shop/automotive/engine-oil/edge-5w-40-a3-b4-1l-oil-15c4af/p/ZT5363173S
Add to quotation
View all Engine Oil
Description
Edge 5W-40 A3/B4 1L - 15C4AF
Specifications
Specifications for Edge 5W-40 A3/B4 1L Oil - 15C4AF
Product Type
Oil
Container Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome