EGT sensor socket set, designed to remove exhaust gas temperature sensors on cars, light commercial and HGV's. Straight and offset sockets in single Hex (6pt) x 3/8"D.Sizes: 13mm, 14mm, 17mm. Black phosphate finish. Designed for use on Cars, light commercial and HGVs.