0
1
2
3
4
5
6
7
8
9
10
11
12

Electric Drum Pump for Adblue AC/DC

Order Code: ZT2116418S

£169.99 Inc VAT (20%)


Description

Electric pump for AdBlue®, designed to fit 205L (45 gallon) drums & IBC tanks, where the access hole is bigger than 55mm diameter. Dual power: mains or 12 volt, giving a flow rate of 19L/min (5 gallons (USA)/min).Drum fitting 2” BSP. Also suitable for water based liquids such as antifreeze & windscreen washer fluids (for diesel & light oils, please use Laser Part No. 7230) Supplied with 2m hose and swivel dispensing nozzle (ISO 22241 compliant).

See full description
Specifications for Electric Drum Pump for Adblue AC/DC
  • Product Type
    Electric Drum Pump
  • Hose Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome