Evacuation/Dispensing Pump 1 Litre

Order Code: ZT2116726S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£40.845%


Description

The product is suitable for a variety of uses including removing fluid from overfilled cooling systems or expansion bottles.Not recommended for use with petrol or corrosive fluids as these will damage the polycarbonate tube.The cylinder has measurements in metric (litres) and imperial (fluid ounces) and is manufactured from polycarbonate tube with aluminium cap and handle. Removes fluid from overfilled cooling systems or expansion bottles.The cylinder has measurments in metric (litres) and imperial (fluid ounces) and is manufactured from Polycarbonate tube with aluminium cap and handle. Capacity: 1L. Dimensions of main tube : 60mm diameter, 440mm length (cap to cap).

See full description
Specifications for Evacuation/Dispensing Pump 1 Litre
  • Material
    Aluminium
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome