Formula Pcx 5W-30 Synthetic Premium Engine Oil Acea C2 - 4L

Order Code: ZT4779882S

£42.99 Inc VAT (20%)


Description

Gulf Formula PCX is a high-performance motor oil that offers optimal fuel savings using state-of-the-art additive technology and a synthetic base. It extends the lifespan of emission reduction systems and maintains their efficiency due to its full compatibility with DPFs and TWCs. It is specially developed to exceed the service fill requirements of PSA Peugeot Citroën vehicles and vehicles of other make requiring ACEA C2 type of oils.

Key Benefits:
Mid SAPS prolongs lifespan and improves efficiency of DPFs and TWCs
Reduced oil degradation thanks to excellent thermo-oxidative stability
Sludge and deposits are reduced due to integrated active cleaning agents
Improved fuel economy due to enhanced frictional properties
Application:

Latest generation Peugeot and Citroen passenger cars, SUV's and light vans requiring oils
Modern high-performance gasoline and diesel passenger cars and light duty vehicles fitted with DPFs or TWCs requiring catalyst compatible fuel economy oils
Specification:

API SM/CF
ACEA A5/B5
ACEA C2
PSA B71 2290-2014

See full description
Specifications for Formula Pcx 5W-30 Synthetic Premium Engine Oil Acea C2 - 4L
  • Container Size
    4L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome