Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
GTX 10W-40 A3/B4 - 1L 1F - 15F8FE
By Castrol
Order Code:
ZT3681567S
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/automotive/engine-oil/gtx-10w-40-a3-b4-1l-1f-15f8fe/p/ZT3681567S
Add to quotation
View all Engine Oil
Description
GTX 10W-40 A3/B4 - 1L 1F 15F8FE
Tags:
#BulkDiscount
Specifications
Specifications for GTX 10W-40 A3/B4 - 1L 1F - 15F8FE
Product Type
Oils Engine
Container Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome