Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
GTX 15W-40 A3/B3 1L H 1F - 15F627
By Castrol
Order Code:
ZT3681412S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 +
£8.79
12%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/automotive/engine-oil/gtx-15w-40-a3-b3-1l-h-1f-15f627/p/ZT3681412S
Add to quotation
View all Engine Oil
Description
GTX 15W-40 A3/B3 - 1L H 1F 15F627
Tags:
#BulkDiscount
Specifications
Specifications for GTX 15W-40 A3/B3 1L H 1F - 15F627
Product Type
Oils Engine
Container Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome