Hybrid C3 5W30 - 1L - 892447

Order Code: ZT3602302S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Valvoline Hybrid C-series engine oils are formulated with specially selected additives and antioxidants to ensure an increased level of protection in terms of oxidation, corrosion and wear especially for the hybrid vehicle challenges when compared to conv
Enhanced anti-wear additives to ensure a longer engine life and maintain vehicle efficiency
Enhanced oxidation stability to ensure engine durability in the most adverse stop-start situations. Improved oil flow and fast response at low temperature to prevent wear during the most severe stop-start conditions
Enhanced soot control to prevent premature oil degradation
Excellent water tolerance and separation capability to prevent sludge forming

See full description
Specifications for Hybrid C3 5W30 - 1L - 892447
  • Product Type
    Oils Engine
  • Container Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome