A special tool used for removing pencil-type ignition coil on 4-cyl direct injection Generation 3 VAG petrol engines. Applications: Volkswagen Golf, Audi A3, Seat Leon, Octavia (from 2013).Engines: 4cyl injection engine 1.2L & 1.4L direct injection engine, turbocharger & 4cyl direct injection 2.0L 4v turbocharger chain drive Generation III. Equivalent to OEM T10530. Made in Sheffield.