Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
Magnatec 10W-40 A/B - 1L H 1F - 15F7CA
By Castrol
Order Code:
ZT3681540S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.27
6%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/automotive/engine-oil/magnatec-10w-40-a-b-1l-h-1f-15f7ca/p/ZT3681540S
Add to quotation
View all Engine Oil
Description
MAGNATEC 10W-40 A/B - 1L H 1F 15F7CA
Tags:
#BulkDiscount
Specifications
Specifications for Magnatec 10W-40 A/B - 1L H 1F - 15F7CA
Product Type
Oils Engine
Type
A/B
Container Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome