Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
Magnatec 5W-20 E 1L H Z2 Engine Oil- 15F9C9
By Castrol
Order Code:
ZT4158215S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.34
5%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/automotive/engine-oil/magnatec-5w-20-e-1l-h-z2-engine-oil-15f9c9/p/ZT4158215S
Add to quotation
View all Engine Oil
Description
MAGNATEC 5W-20 E - 1L H Z2 15F9C9
Tags:
#BulkDiscount
Specifications
Specifications for Magnatec 5W-20 E 1L H Z2 Engine Oil- 15F9C9
Product Type
Oils Engine
Container Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome