Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
Magnatec 5W-30 S1 - 4L - 15F6CE
By Castrol
Order Code:
ZT3681491S
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/automotive/engine-oil/magnatec-5w-30-s1-4l-15f6ce/p/ZT3681491S
Add to quotation
View all Engine Oil
Description
MAGNATEC 5W-30 S1 - 4L 15F6CE
Specifications
Specifications for Magnatec 5W-30 S1 - 4L - 15F6CE
Product Type
Oils Engine
Container Size
4L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome