Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
Magnatec Diesel 5W-40 Dpf 1L - 1502B8
By Castrol
Order Code:
ZT3680220S
£12.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.49
0%
5 +
£11.87
5%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
12.49
https://www.zoro.co.uk/shop/automotive/engine-oil/magnatec-diesel-5w-40-dpf-1l-1502b8/p/ZT3680220S
Add to quotation
View all Engine Oil
Description
MAGNATEC DIESEL 5W-40 DPF 1L 1502B8
Tags:
#BulkDiscount
Specifications
Specifications for Magnatec Diesel 5W-40 Dpf 1L - 1502B8
Product Type
Oils Engine
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome