0
1
2

Manual Fluid Extractor 6.5L

Order Code: ZT2116173S

£129.99 Inc VAT (20%)


Description

A manually operated vacuum fluid extractor with a 6.5 litre capacity. It is suitable for extracting all types of lubricating oils used in cars, motorcycles, marine engines, stationery engines and can be used for brake bleeding. It is also suitable for non-corrosive low viscosity fluids such as water and has numerous additional applications such as draining cisterns fish tanks, sinks, etc. Fitted with safety check valve, and vacuum release valve.Capacity: 6.5L (1.7gal). Provided with a 9.8mm dia. main tube/adaptor, plus two additional tubes (6.7mm & 6.0mm dia.) which are used in conjunction with the main tube/adaptor. Additionally an 8.0mm dia. silicone hose/adaptor is provided for brake or clutch bleeding with a one-touch flow controller plus bleed nipple adaptor.

See full description
Specifications for Manual Fluid Extractor 6.5L
  • Type
    Manual Fluid Extractor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome