Moto 2 Race Synthetic Motorcycles Engine Oil for 2-Stroke Engines - 1L

Order Code: ZT4779866S

£22.99 Inc VAT (20%)


Description

ELF MOTO2 RACE is a lubricant that is particularly recommended for all types of 2-stroke sports scooters and mopeds.
The performance of ELF MOTO2 RACE is appropriate for demanding use in amateur motorcycle competitions, while at the same time meeting the requirements for daily use. This lubricant is not pre-diluted. The oil content must be adjusted and mixed with the fuel chosen to obtain the optimum engine combustion setting in accordance with constructors' recommendations.
ELF MOTO2 RACE is a high-tech 100% synthetic lubricant which provides safety and performance for top-of-the-range engines, even in extreme operating conditions. This lubricant has a 100% ESTER based formula. Its viscosity increases the resistance of the oil film to extreme variations in temperature. This product has successfully undergone severe testing in competition.

High detergency, engine protection ELF MOTO2 RACE’s detergency additives use their hot properties to work on deposits and ensure that the distribution system is kept clean. Your engine is therefore protected even under the harshest of driving conditions.
Clean combustion: Metal particles, produced by the deterioration of the additives and fuel are the cause of deposits. ELF MOTO2 RACE burns without deposits being formed (clean combustion) .
Controlled wear: Clogging of the piston top grooves limits piston ring flexibility (sticking) and results in insufficient oil supply. Friction of the piston rings against the liner tears off metal particles, causes piston scuffing until it seizes. ELF MOTO2 RACE ensures that your engine is kept optimally lubricated in order to prevent this phenomenon of premature wear.
1L/1 Litre Bottle

See full description
Specifications for Moto 2 Race Synthetic Motorcycles Engine Oil for 2-Stroke Engines - 1L
  • Container Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome