Moto 4 Cruise 20W-50 Mineral Based Motorcycles Oil for 4-Stroke Engines - 1L
Hover to enlarge the image

Moto 4 Cruise 20W-50 Mineral Based Motorcycles Oil for 4-Stroke Engines - 1L

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£21.990%
5 - 9£20.895%
10 +£19.7910%

Product Description

ELF MOTO4 CRUISE 20W-50 is a lubricant that is particularly recommended for all types of 4-stroke engine motorcycles, in compliance with the API Sl, JASO MA2 international standards.
ELF MOTO4 CRUISE 20W-50 is perfectly compatible with catalytic converters. The manufacturer's recommended oil change intervals and the required minimum viscosities must be respected. This lubricant is compatible with lead-free fuels. This lubricant protects and lubricates all standard engines. Suitable for all daily urban traffic use and rural conditions.
ELF MOTO4 CRUISE 20W-50 is a 4-stroke oil formulated using selected mineral bases to keep the engine clean. This lubricant is designed for use over a varied temperature range. ELF MOTO4 CRUISE 20W-50's viscosity controls the wide temperature variations and provides good engine lubrication.
Key Features:
Premium Quality: ELF MOTO 4 Cruise Motorcycle Engine Oil is synonymous with top-tier engine protection and performance enhancement.
Enhanced Lubrication: Ensures swift lubrication as well as clutch anti-slip technology ensuring a smooth ride.
Improved Efficiency: Minimizes friction to boost engine efficiency, resulting in enhanced fuel economy.
Extended Engine Lifespan: Safeguards vital engine components, contributing to a longer life for your motorcycle's engine.
Versatile Application: Suitable for a wide array of motorcycles, including cruisers and motocross.
Easy-Pour Bottle: The convenient 1-litre size and user-friendly design make oil changes a breeze.
Piston ring sealing: guarantees piston ring sealing and reduces deposits, low volatility, lower oil consumption and no more compression loss all mean that the engine’s power is maintained.

Oil film homogeneity: it limits the appearance of foam on the surface of engine parts, eliminates "aeration" of the lubricant and consequently avoids early part wear.

Maintenance costs: the anti-wear additives selected prevent moving parts from deteriorating.

Piston ring sealing: ELF MOTO4 CRUISE 20W-50 guarantees piston ring sealing and reduces deposits: low volatility, lower oil consumption and no more compression loss all mean that the engine’s power is maintained.

Oil film homogeneity: ELF MOTO4 CRUISE 20W-50 limits the appearance of foam on the surface of engine parts, eliminates "aeration" of the lubricant and consequently avoids early part wear.
Maintenance costs: the anti-wear additives selected for ELF MOTO4 CRUISE 20W-50 prevent moving parts from deteriorating. Its quality formulation prevents premature lubricant ageing and implies a safety margin beyond oil change intervals. Guarantees long engine life and lower maintenance costs.
Multi-purpose engine protection: The HTHS viscosity (high temperature, high shear) of ELF MOTO4 CRUISE 20W-50 provides users with ideal performance in extreme pressure conditions. The chosen viscosity guarantees engine protection thanks to its anti-wear properties and oil film thickness even in the most severe speed and load conditions.
1L/1 Litre Bottle


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome