Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
P-21141 2-Stroke Oil 50:1 Red 1L
By Makita
View all 1 reviews
Order Code:
ZT1120617X
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/automotive/engine-oil/p-21141-2-stroke-oil-50-1-red-1l/p/ZT1120617X
Add to quotation
Schedule an order and save 5%
View all Engine Oil
Description
• 2 stroke oil 50:1
• Size: 1L
Specifications
Specifications for P-21141 2-Stroke Oil 50:1 Red 1L
MFR Part No.
P-21141
Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome