Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Oil
POWER1 4T 10W-40 4L Engine Oil- 15F5A1
By Castrol
Order Code:
ZT4158298S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/automotive/engine-oil/power1-4t-10w-40-4l-engine-oil-15f5a1/p/ZT4158298S
Add to quotation
View all Engine Oil
Description
POWER1 4T 10W-40 - 4L 15F5A1
Specifications
Specifications for POWER1 4T 10W-40 4L Engine Oil- 15F5A1
Product Type
Oils Motorcycle
Container Size
4L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome