Quartz Ineo MDC 5W-30 Engine Oil Acea C2/C3 API SN/CF - 1L

Order Code: ZT4779856S

£19.99 Inc VAT (20%)


Description

Total Quartz Ineo MDC 5W-30 is a synthetic Low SAPS engine oil. Its innovative formulation is perfectly adapted to meet the needs of the recent Mercedes Benz, GM and the vehicles of Hyundai-Kia Motors Corporation. Quartz Ineo MDC 5W-30 is suitable for all Gasoline and Diesel engines, including the most recent, which comply with EURO 6 polluting emissions reduction norms. This pollution-control synthetic technology engine oil provides engines with the best possible protection against wear and clogging. The emission control systems, sensitive to the lubricants used and expensive to maintain, are also protected over the long-term thanks to the “Low SAPS” formulation (low content of sulphated ash, phosphorus and sulphur contents) This 5W-30 grade lubricant is suitable for the most severe conditions of use (sports driving, repeated start-ups, city and motorway driving) .
Reduced environmental impact: Quartz Ineo MDC 5W-30 is formulated to protect emission control systems such as particulate filter and three-way catalysts. Pollutant emissions are therefore reduced (HC, NOx, CO, Particles…) .
Engine longevity: This oil ensures optimum engine longevity with its anti-wear properties that protect the engine’s most sensitive parts.
Engine protection and cleanliness: Its excellent resistance to temperature variations guarantees outstanding engine protection and optimal performance level under all circumstances.
Longer intervals between oil changes: Quartz Ineo MDC 5W-30 satisfies the most demanding manufacturer service plans by permitting extra-long oil change intervals.
International classifications

ACEA C2
ACEA C3
API CF
API SN
Approved

GM DEXOS®2™
MB-APPROVAL 229.52
OV 040 1547 - D30
Recommended by Kia
Meets the requirement of

HYUNDAI MOTORS
KIA ENGINE OIL
1L/1 Litre Bottle

See full description
Specifications for Quartz Ineo MDC 5W-30 Engine Oil Acea C2/C3 API SN/CF - 1L
  • Product Type
    Engine Oil
  • Container Size
    1L