Quartz Ineo Xtra First 0W-20 Synthetic Engine Oil - 1L

Order Code: ZT4779880S

£22.99 Inc VAT (20%)


Description

Quartz Ineo Xtra First 0W-20 is an advanced synthetic engine oil, formulated and used for Stellantis (ex-PSA Group) factory fill and after sales.
This pollution-control synthetic engine oil provides engines with the best possible protection against wear and clogging.
The post-treatment systems, sensitive to the lubricants used and expensive to maintain, are also protected over the long-term thanks to the "Low SAPS" formulation (low content of sulphated ash, phosphorus and sulphur contents) .
Using this engine oil can help generate fuel savings without the need to change driving style. It is also suitable for the most demanding driving conditions (door-to-door, sports driving, repeated start-ups, city and motorway driving, etc.) .
Quartz Ineo Xtra First 0W-20 is particularly well-suited for use with recent engines of Stellantis/PSA (DV5R and EB2DT) , and particularly ones equipped with BLUE HDi, PureTech using Stop & Start technologies, and hybrid engines which require new-generation engine oils.
International Standards
ACEA C5
API SN Plus
Manufacturer Approvals

PSA B71 2010
Opel/Vauxhall OV 040 1547 - A20
Meets the requirements of FIAT 9.55535-DM1
Eco-Science Technology

The effective engine care for maximized performance. Eco-Science technology improves engine life and efficiency, it optimizes engine care and lowers fuel consumption. Eco-Science technology is the latest breakthrough from TotalEnergies Lubrifiants. Its cutting-edge hyperactive molecules are designed to instantly regenerate and reform themselves, resisting both physical and chemical degradation. Oil oxidation is minimized while fuel economy and engine performance are maximized. Eco-Science technology offers long-lasting cleanliness and protection against ageing as well as significant fuel economies. Less fuel consumed translates to less carbon and particles emissions.

Applications

Quartz Ineo Xtra First 0W-20 is an advanced synthetic engine oil, formulated and used for Stellantis (ex-PSA Group) factory fill and after sales. This pollution-control synthetic engine oil provides engines with the best possible protection against wear and clogging. The post-treatment systems, sensitive to the lubricants used and expensive to maintain, are also protected over the long-term thanks to the “Low SAPS” formulation (low content of sulphated ash, phosphorus and sulphur contents) Using this engine oil can help generate fuel savings without the need to change driving style. It is also suitable for the most demanding driving conditions (door-to-door, sports driving, repeated start-ups, city and motorway driving, etc.) Quartz Ineo Xtra First 0W-20 is particularly well-suited for use with recent engines of Stellantis/PSA (DV5R and EB2DT) , and particularly ones equipped with BLUE HDi, PureTech using Stop & Start technologies, and hybrid engines which require new-generation engine oils.

Benefits

Reduced environmental impact: Fuel savings of 3, 3% as measured by the official ACEA M111 FE test. It guarantees compliance with all the performance levels claimed by PEUGEOT, CITROËN and DS in relation to environmental standards.
Protection for pollution-control systems: This engine oil optimises the way in which three-way catalytic converters and particulate filters operate, preventing them from getting clogged up with soot or sludge deposits. This reduces particulate emissions, NOx, HC and CO in particular.
Engine protection and cleanliness: This oil offers the best possible protection in its category against wear and clogging as soon as the engine is started up.
Easier cold starts: The 0W-20 grade, together with special additives, makes cold engine starts easier, even at very low temperatures (validation tests carried out down to -40°C) .
Oil change intervals: Quartz Ineo Xtra First 0W-20 retains all of its properties, in accordance with the service plans recommended by PEUGEOT, CITROËN and DS.
1L/1 Litre Bottle
Hybrid Compatible Engine Oil

See full description
Specifications for Quartz Ineo Xtra First 0W-20 Synthetic Engine Oil - 1L
  • Product Type
    Synthetic Engine Oil
  • Container Size
    1L