Quartz Ineo Xtra Long Life 0W-20 Fully Synthetic Engine Oil - 1L

Order Code: ZT4779889S

£21.99 Inc VAT (20%)


Description

Quartz Ineo Xtra Long Life 0W-20 with Age-Resistance technology is advanced synthetic engine oil specially formulated to meet the severest ACEA standards and technical requirements of vehicle manufacturers. It ensures outstanding wear protection, strong durability and exceptional fuel economy performance whilst maintaining efficiency of emission systems in latest diesel and petrol engines of European vehicles requiring SAE 0W-20 viscosity grade. Quartz Ineo Xtra Long Life 0W-20 is specifically recommended for use in VW group vehicles that require a VW 508.00/509.00 specification lubricant.

International classifications
ACEA C5
ACEA C6
API SP (RC)
ILSAC GF-6A
Approved
FORD WSS-M2C-956-A1
PORSCHE C20
VW 508.00
VW 509.00
Benefits

Improved environmental impact: Quartz Ineo Xtra Long Life 0W-20 reduces engine deposits and ensures optimal functioning of the latest Diesel Particulate Filters (DPF) and Gasoline Catalytic Converters. It complies with Euro 6 emission standards.
Optimal Engine protection: Provides unsurpassed engine protection across a variety of engine speeds, conditions, temperatures or driving styles.
Reduced running cost and fuel consumption: Thanks to its enhanced frictional properties, Quartz Ineo Xtra Long Life 0W-20 significantly improves fuel efficiency.
Cold start performance: Excellent engine protection at start-up.
Engine cleanliness: Reduces engine deposits to help maximize its performance.
1L/1 Litre

See full description
Specifications for Quartz Ineo Xtra Long Life 0W-20 Fully Synthetic Engine Oil - 1L
  • Container Size
    1L
  • Product Type
    Engine Oil