Quartz Ineo Xtra V-Drive 0W-20 Volvo Approved Engine Oil - 1L

Order Code: ZT4779857S

£19.99 Inc VAT (20%)


Description

INTERNATIONAL STANDARDS

ACEA C5
API SN/CF
MANUFACTURER APPROVALS
VOLVO VCC RBS0-2AE
Hybrid Compatible

1L/1 Litre Bottle

Total Light Vehicle Range

GASOLINE AND DIESEL ENGINE OIL
SAE 0W-20
ADVANCED SYNTHETIC TECHNOLOGY
LOW SAPS & XTRA FUEL ECONOMY
Eco - Science Technology
The effective engine care for maximized performance.
Eco-Science technology improves engine life and efficiency, it optimizes engine care and lowers fuel consumption.
Eco-Science technology is the latest breakthrough from TotalEnergies Lubrifiants. Its cutting-edge hyperactive molecules are designed to instantly regenerate and reform themselves, resisting both physical and chemical degradation. Oil oxidation is minimized while fuel economy and engine performance are maximized.
Eco-Science technology offers long-lasting cleanliness and protection against ageing as well as significant fuel economies. Less fuel consumed translates to less carbon and particles emissions.
Applications
TOTAL QUARTZ INEO XTRA V-DRIVE 0W-20 is a premium, advanced synthetic technology engine oil that lowers friction and provides excellent protection against wear, rust and deposits.
It is particularly suitable for use in VOLVO Drive-E engines, where the manufacturer recommends the usage of the oil approved to VOLVO VCC RBS0-2AE and SAE 0W-20 GRADE.
TOTAL QUARTZ INEO XTRA V-DRIVE 0W-20 offers outstanding fuel economy properties while maximizing engine performance in the long turn.
Benefits
Reducing environmental impact: 3, 44% reduction in fuel consumption, as measured by the official ACEA test M111FE.
Engine protection and cleanliness: This oil contains detergent and dispersive additives and offers excellent protection in its category against wear and deposits.
Easier cold starts: Easy cold starts due to its extreme fluidity at low temperature.
Engine performance: TOTAL QUARTZ INEO XTRA V-DRIVE 0W-20 maximizes short and long term engine performance.

See full description
Specifications for Quartz Ineo Xtra V-Drive 0W-20 Volvo Approved Engine Oil - 1L
  • Container Size
    1L