SBK 4T 10W-40 Semi Synthetic Motorcycles Engine Oil - 1L

Order Code: ZT4779876S

£17.99 Inc VAT (20%)


Description

Q8 Moto SBK 10W-40 is an high performance semi-synthetic engine oil for on or off-road sports motorcycles that is compatible with catalysts and wet or dry clutch systems requiring JASO MA2, SAE 10W-40. Q8 Moto SBK 10W-40 is designed for all types of air cooled and water cooled four stroke motor cycle engines requiring JASO MA2 performance and is recommended for severe everyday use motor bikes. It is also suitable for use with lead free gasoline.

A very advanced, synthetic based motorcycle engine oil for all types of 4-stroke engines with wet or dry clutches. Formulated for use over a wide temperature range it will provide superior levels of protection whilst helping to release engine power.

Q8 Moto SKB

SAE 10W-40

ACEA A3/B3; JASO MA2; API SL

See full description
Specifications for SBK 4T 10W-40 Semi Synthetic Motorcycles Engine Oil - 1L
  • Container Size
    1L
  • Engine Type
    4-Stroke
  • Product Type
    Motorcycle Engine Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome