Synpower DT C2 0W30 - 1L - 875423

Order Code: ZT3602010S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.825%
10 +£10.2510%


Description

OEM approved premium grade motor oil
SynPower engine oil is formulated with the highest quality base oils and latest additives to ensure ultimate protection and performance under all operating conditions. Designed to fulfil the latest standards of leading engine manufacturers
Specifically designed for use with emission control systems like DPF (Diesel Particulate Filter) and TWC (Three Way Catalyst) Low SAPS output makes the emission control system last longer
Keeps engine extremely clean by minimizing deposits. Passed the Daimler biodiesel oxidation test (80% diesel and 20% bio diesel)
Low viscosity and special additives result in maximum reduction of friction which results in a lower fuel consumption

See full description
Specifications for Synpower DT C2 0W30 - 1L - 875423
  • Product Type
    Oils Engine
  • Type
    Motor Oil
  • Container Size
    1L