T904 SAE 10W-40 Heavy Duty Engine Oil - 5 L

Order Code: ZT4779869S

£44.99 Inc VAT (20%)


Description

Q8 T 904 10W-40 is a ultra high performance low SAPS heavy-duty engine oil. It offers quick lubrication after cold starting and limits engine wear in heavy-duty, high temperature operating conditions. The product is suitable for catalytic after treatment systems (SCR/DPF/CRT) and specifically developed for applications requiring ACEA E6 and E7.

Q8 T 904 10W-40 is developed for on-highway heavy-duty applications for a wide range of commercial vehicle engines in Mercedes, MAN, DAF, Volvo and others. It is especially suitable for fleets with mixed Euro 2, 3, 4, 5 and 6 engines. The product is suitable for catalytic after treatment systems (SCR/DPF/CRT) and specifically designed for applications requiring ACEA E6, E7, API CI-4 or JASO DH-2.

Superb catalytic after treatment system (SCR) protection.

Excellent protection against engine wear.

Outstanding drain interval capability.

Excellent engine protection after cold start.



Specifications & approvals

ACEA - E6/E7

API - CI-4

Caterpillar - ECF-1a

Cummins - CES 20076/CES 20077

DAF - Extended Drain

Deutz - DQC III-10 LA

JASO - DH-2

MAN - M 3271-1/M 3477

MB - 226.9/228.51

MTU - Type 3.1

Mack - EO-N

Renault - RLD-2/RXD

Volvo - CNG/VDS-3


5L/5 Litre Bottle

See full description
Specifications for T904 SAE 10W-40 Heavy Duty Engine Oil - 5 L
  • Product Type
    Engine Oil
  • Container Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome