Specially design timing tool set for VAG (Audi, Volkswagen) 2.5, 2.8, 3.0, 3.2L and Porsche 3.0L petrol engine to lock camshaft and crankshaft within their correct timed position during chain setting or replacement. Set includes pulley holding tool. Supplied in carry case.
Make & models:
Audi
- A4 (2011-2015)
- A5 (2007-2017)
- A6 (2007-2018)
- A7 (2010-2018)
- A8 (2010-2018)
- S4 (2009-2017)
- S5 (2010-2017)
- SQ5 (2013-2018)
- Q5 (2008-2017)
- Q7 (2010-2018)
Volkswagen
- Touareg (2010-2014)
Porsche
- Cayenne (2010-2014)
- Panamera (2011-2013
Engine codes:
- 2.5 - CLXB, CPAA
- 2.8 - BDX, CCDA, CCEA, CHVA, CJBA, CNYA
- 3.0 - CAJA, CAKA, CCAA, CGEA, CGFA, CGWA, CGWB, CGWC, CGWD, CGXB, CGXC, CHMA, CHMB, CJTA, CJTB, CJTC, CJWC, CMDA, CMUA, CNAA, CREA, CREC, CRED, CTTA, CTUA, CTUD, CTVA, CTWA, CTWB, CTXA, M06/EC
- 3.2 FSI - AUK, BKH, BPK, CALA, CALB
Set includes:
1. Camshaft sprocket holding tool
2. 5.7mm dia./9.7mm dia/11.7mm dia stepped pin (2pcs)
3. 11.6mm dia x 23mm pins (2pcs)
4. Crankshaft locking pin
5. Locking pin (2pcs)
6. M14 spline socket
7. Camshaft locking tool
8. Camshaft locking tool
9. Crankshaft pulley bolt adaptor
10.Two pin wrench
OEM:
1. T10172
2. T10172/1
3. T10172/2
4. T40069
5. T40071
6. T10035
7. T40133
8. T40133/2
9. T40058
10. 3212
Other OEM:
1. T10172A
7. T40133/1
Fuel type:
Petrol
Drive:
Chain