3/4"D transmission toothed socket for Scania, for loosening and tightening of the retaining nut on the transmission main shaft. Transmission toothed socket for Scania L- / P- / G- / R- / S-T Series.3/4" Drive, 4 tooth castellated socket, with black phosphate finish. Inner diameter: 72mm; outer diameter: 92mm; skirt inner diameter: 81mm; height: 76mm. Suitable for Scania transmissions for loosening & tightening of the retaining nut on the front transmission main shaft.