UHPD Acea E7/E9 10W30 CK4 Engine Oil - 20L

UHPD Acea E7/E9 10W30 CK4 Engine Oil - 20L

Order Code: ZT4779898SCopy

£79.99 Inc VAT (20%)


Description

An engine oil formulated to meet the lubrication requirements of the modern day diesel engines, meeting Euro 5 and 6 emission requirements. A product based on synthetic technology utilising premium base oils, viscosity modifiers, pour point depressants and a brand new innovative additive system. Extensive development has produced a product at the forefront of heavy-duty diesel engine lubrication technology. A wide range of use in heavy duty diesel engines, that are required to meet Euro 5 and 6 emission standards. A lubricant technology that meets the requirements of API CK-4 and ACEA E9. This engine oil is also suitable for application in engines with or without after treatment systems.

See full description
Specifications for UHPD Acea E7/E9 10W30 CK4 Engine Oil - 20L
  • Product Type
    Engine Oil
  • Container Size
    20L