0
1

Universal Coolant Filling Kit

Order Code: ZT2116671S

£89.99 Inc VAT (20%)


Description

A universal sealed coolant filing system that ensures quick, clean results every time. The funnel features a shut off valve lever to stop coolant flow when the system is full and there is an additional head to help purge air locks. There is a mesh filter at the base of the funnel and an ergonomic side handle with a thumb and finger grip for a secure hold. This comprehensive set includes five adaptors; 31, 35, 40, 42 and 45mm as well as a cone for Japanese cars, making it suitable for a large number of vehicle makes and models. A clever design that makes an awkward job quick and easy and reduces coolant spillage, ideal for the professional workshop. Universal kit for quick, easy coolant filing of a wide range of vehicles.Complete with five adaptors: 31, 35, 40, 42, 45mm; plus a cone design that fits many Japanese cars. Sealed system, with an additional head to help purge air locks. Supplied with shut off valve reduce over-filling & coolant spillage.

See full description
Specifications for Universal Coolant Filling Kit
  • Product Type
    Coolant Filling Kit
  • Adaptor Sizes
    40mm
    31mm
    45mm
    35mm
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome