This dual size 'C' type valve spring compressor is suitable for multi-valve, Zetec engines. 250mm throat clearance.Collet release adaptors: 25 - 30mm. Jaw opening: 20 - 340mm. Spare collets available - please see Laser Part No. 2791.