Engine Support Beam 500kg

Order Code: ZT5116000S

£139.99 Inc VAT (20%)


Description

This Engine Support Beam is engineered for heavy-duty tasks with a 500kg capacity. It features adjustable height and working range for enhanced versatility. Includes strong lifting chains and secure positioning for safety.

Features and Benefits
• 500kg load capacity for heavy-duty use
• Adjustable working range: 460 - 1450mm
• Height adjustable from 0 - 270mm
• Includes two short, strong lifting chains

See full description
Specifications for Engine Support Beam 500kg
  • MFR Part No.
    4842

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome