0
1
2
3
4
5
6

Folding 360 Rotating Engine Stand with Geared Handle Drive 680kg Capacity

Order Code: ZT3613309S

£559.99 Inc VAT (20%)


Description

680kg Folding 360º Rotating Engine Stand with Geared Handle Drive
• This engine stand accepts a wide variety of engines and transmissions.
• The geared handle drive allows for easy and accurate 360º rotation in order to access all parts of the engine.
• Mounting head has four fully adjustable arms with bolt holes to accommodate various load sizes.
• Fitted with screw lock to ensure load is secured.
• Swivel castors provide excellent manoeuvrability.
• Assembled with clevis pins and clips so the stand can be folded for storage.
• Size (W x D x H) : 1080 x 895 x 890mm.
• Maximum Load Length: 700mm.
• Model No. ES680D

See full description
Specifications for Folding 360 Rotating Engine Stand with Geared Handle Drive 680kg Capacity
  • Weight
    50.4kg
  • Capacity
    680kg
  • MFR Part No.
    ES680D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome