Mobile Used Oil Collection And Extraction Unit - Capacity 75 L - Glass Measuring Cylinder

Order Code: ZT2691624S

£1,639.99 Inc VAT (20%)


Description

Mobile used oil collection and extraction unit, capacity 75 l, drained using compressed air, glass measuring cylinder. Supplied = assembled. Sump capacity = 75 l. Length = 600 mm. Width = 580 mm. Height = 1360 mm. Material = sheet steel. Finish = painted. Colour = grey, blue. For media = non-flammable media (flash point above 55 °C) Feature = mobile. Weight = 47.68 kg. For the collection and extraction of used oils and non flammable liquids. Height adjustable oil collection funnel, glass measuring cylinder with pressure/vacuum display. Suction probe set 5/6/8 mm with adapters for BMW, Mercedes, VW, Audi and Smart. With a metal skirt to prevent damage. Mobile used oil collection and extraction unit with glass measuring cylinder, container capacity 75 litres. Height adjustable oil collection funnel with removable sieve and additional coarse screen, as well as a manometer/vacuum meter for pressure and vacuum display on the 7 litre glass measuring cylinder. Container made from 1.5 mm sheet steel. Metal apron to prevent damage. 2 fixed wheels, 2 steering wheels, robust push handle for ideal handling. Height adjustable oil collection funnel with removable sieve and additional coarse screen. Glass measuring cylinder, capacity 7 litres. Transparent discharge hose, 2 m, with steel outlet manifold and ball cock. Suction hose, 2 m, with coil spring. Compressed air is used to build up a vacuum in the container using the Venturi block. Manometer/vacuum meter for the pressure and vacuum display. Oil is extracted using the dipstick opening. Fill level indicator. Safety pressure relief valve set to 0.5 bar (cannot be changed) , with flow control valve. Plug nipple for Rectus coupling, type 26, NW 7.2 mm, ball cock. Suction probe set 5/6/8 mm with adapter for BMW, Mercedes, VW, Audi and Smart. Probe holder. Pressurised drainage. Painted with oil resistant hydro-structure paint: Container in window grey, silk matt, RAL 7040/collection funnel blue, Pantone 294 (similar to RAL 5005) Media: Suitable for used oils of known origin with a flash point above 55 °C or non flammable liquids May not be used for flammable liquids Please note: The units are compliant with test group 1 (max. pressurisation e.g. when draining filled containers +0.5 bar) in accordance with the Pressure Equipment Directive. If the used oil collection units are drained into an oil collection tank using a hose, overflow protection must be fitted in accordance with the German Water Management Act (WHG) Regional regulations and state guidelines must be observed.

See full description
Specifications for Mobile Used Oil Collection And Extraction Unit - Capacity 75 L - Glass Measuring Cylinder
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Colour
    Grey, Blue
  • Features
    Mobile
  • Height
    1360mm
  • Width
    580mm
  • Sump Capacity
    75L
  • Weight
    47.68kg
  • Length
    600mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome