T-Mech Folding Engine Stand 900kg
0
1
2
3
4
5

T-Mech Folding Engine Stand 900kg

Order Code: ZT3960389SCopy

£154.99 Inc VAT (20%)


Description

Effortlessly repair engines and gearboxes with the help of this professional 900kg engine stand from T-Mech.

Featuring a robust steel construction, this engine stand is built to last and can safely support engines weighing up to 900kg, making it suitable for a wide range of engine sizes and types. The sturdy design ensures stability and security, allowing you to work on your engine with peace of mind. The stunning orange powder coating finish not only enhances the aesthetic appeal of your workspace, but also provides exceptional durability, ensuring its long-lasting pristine appearance.

With a foldable design, this engine stand allows for easy storage and transportation when not in use, making it ideal for those with limited workshop space or for mobile mechanics who need to transport their tools and equipment to different job sites. The folding feature also allows for quick setup, saving you time and effort.

This engine stand also comes with 4 fully adjustable mounting arms that can be easily adapted to fit different engine and gearbox configurations, allowing for maximum versatility and compatibility. The adjustable arms provide a secure and stable grip to the flywheel of the engine, keeping it in place during maintenance. Rotating a full 360 degrees, the swivel mount conveniently gives you unrestricted access to all parts of the engine to carry out repair tasks with ultimate precision. With its convenient handle, you can smoothly rotate the mount to any of its 8 positions, each at 45° intervals, before securely locking it in place with the reliable pin mechanism. Paired with a working height of 810mm, it facilitates a comfortable position for the user while carrying out the job.

Equipped with 6 heavy duty castors, the stand is highly portable, making it easy to move around your workshop or garage as needed. The two rear casters also come fitted with a dependable brake that ensure stability and safety while working on your engine.

Whether you're a home mechanic or a professional garage, this 900kg engine stand is a must have tool for securely supporting heavy engines as you carry out repairs.



Product Features:


* 900kg Weight Capacity
* 360 Degree Swivel Head
* Compact Foldable Legs
* 810mm Working Height
* 6 Castors For Easy Manoeuvring

Specifications:


* Colour: Orange
* Material: Powder Coated Steel
* Weight: 40kg
* Height: 88cm/0.88m/34.6"
* Width: 90cm/0.9m/35.4"
* Depth: 108cm/1.08m/42.5"
* Swivel: 360 Degrees
* Weight Capacity: 900kg/2000lbs
* Wheels: 6 Castors
* Working Height: 810mm/81cm/31.9"

Box Contents:


* 1 x Heavy Duty Folding Engine Stand

See full description
Specifications for T-Mech Folding Engine Stand 900kg
  • Colour
    Orange
  • Product Type
    Folding Engine Stnd
  • Weight
    40kg
  • Working Height
    810mm
  • Material
    Powder Coated Steel