0
1
2
3
4
5

T-Mech Rotary Paint Panel Stand

Order Code: ZT3961487S

£123.99 Inc VAT (20%)


Description

Elevate your automotive painting efficiency with this rotary paint panel stand - the ultimate solution for professionals in the vehicle repair and bodywork industry.

Designed with your needs in mind, this stand streamlines panel handling during preparation and spraying processes, making it an indispensable tool for busy painters.

Say goodbye to the struggle of finding the right angle while painting. Our innovative swivel mechanism allows a full 180° rotation, offering you an impressive 20 different panel positions for effortless painting. What's more, the extended length of the stand enables you to work on two panels at once, making colour matching a breeze.

Customise your setup with four adjustable support bars and two adjustable hooks, ensuring a perfect fit for your project. Whether you're working on a wing or a large bonnet, this versatile stand is designed to handle panels of all sizes.

Boasting an exceptionally sturdy steel construction, this stand is meticulously engineered to provide unwavering stability throughout your painting endeavours. The robust frame guarantees the security of your panels, even when confronted with the heaviest or bulkiest components. This unwavering support is emphasised by its remarkable load capacity, reaching an impressive 300kg, a testament to its formidable construction and reliability.

We understand the importance of mobility in your workshop, which is why we've equipped the stand with two sturdy rubber wheels measuring 17.5cm in diameter for easy manoeuvrability. Once you've reached your desired spraying location, the flat base ensures the stand remains firmly in place.

Upgrade your automotive painting experience with this rotating paint stand, combining versatility, efficiency, and durability.



Product Features:


* Heavy Duty Steel Construction
* Impressive 300KG Capacity
* Fully Adjustable 180° Rotation
* 2 Large Wheels for Portability
* 6 x Adjustable Support Bars

Specifications:


* Colour: Silver
* Weight: 21kg
* Material: Steel
* Height: 101cm/1.01m/39.8"
* Width: 220cm/2.2m/86.6"
* Depth: 80.5cm/0.81m/31.7"
* Adjustable hook: 70cm
* Adjustable support bar: 40cm
* Number of Arms: 6
* Load Capacity: 300kg
* Rotation: 180°
* Wheel Material: Rubber
* Wheel Diameter: 175mm/17.5cm/6.9"

Box Contents:


* 1 x Rotary Paint Panel Stand

See full description
Specifications for T-Mech Rotary Paint Panel Stand
  • Weight
    21kg
  • Product Type
    Rotary Paint Panel Stnd
  • Colour
    Silver
  • Material
    Steel
  • Wheel Material
    Rubber
  • Load Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome