0
1

Juice Booster 2 Basic Set EV Charger 22kW

Order Code: ZT2658889S

£919.99 Inc VAT (20%)


Description

JUICE BOOSTER 2 is a portable 22 kW charging station, but can also be used as a wall box with a specially designed wall bracket. An extensive range of adapters allows the e-car driver to charge without a second thought, anywhere in the world, using any household and industrial sockets. These can be connected to JUICE BOOSTER 2 via the JUICE CONNECTOR, using connectors developed for the aerospace industry that can even withstand being run over. JUICE BOOSTER 2 then automatically recognises the power required to charge. The portable charging station is watertight, able to withstand a wheel load in excess of 3 tonnes should you drive over it by mistake, ultra-light, weighing only 1 kg, and compatible with all electric cars with a Type 1 or Type 2 connection. No need to fit an expensive RCD Class B device at home thanks to the integral RCD protection. Users can save up to 1,000 Euros/CHF.

KEY FEATURES

JUICE BOOSTER 2 Portable Charging Station
JUICE CONNECTOR CEE 32 400-V mains-end safety adapter
JUICE CONNECTOR Type-G (UK) mains-end safety adaptor
Transport case with velcro strips
Input current: 230 V, 6–32 A (single phase) or 400 V 6–32 A (3-phase) AC
Colour: Metallic anthracite Cable: Black
Operating temperature: -25°C to +45°C
Protection rating – FI – safety: IP67 - RCD DC 6 mA, AC/DC 30 mA
Mains-end plug: via 25 self-detecting adapters available for household, industrial and EV sockets, cable 1.4 m + adapter approx. 30 cm
Vehicle-end connector: Type 2/Type 1 (IEC 62196), Cable length: 3.1 m
UK Version
Colour / FinishBlack

See full description
Specifications for Juice Booster 2 Basic Set EV Charger 22kW
  • Colour
    Metallic Anthracite
    Black
  • Product Type
    Portable Charging Station

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome